Shop All Brake Pads
Bendix
Bendix Premium Copper Free Ceramic BPR Disc Brake Pad - Rear, CFC1569
Mfr # CFC1569
Zoro # G5479203
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bendix
- MFR # CFC1569
- Zoro # G5479203
- UPC # 887243215626
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pads |
Material | Ceramic |
Direction | Rear |
Description
Bendix Premium Copper Free is the complete offering of brake pads and shoes that are committed to the Copper-Free Initiative in North America. Bendix Copper-Free Brake Pads Outperform OE and Competitors' Brake Pads That Contain Copper. Includes Hardware where applicable.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11 Piece Rear Brake Caliper Set (41540)
- GROTE Wire, 2 Cond, PVC, Jacket, 16 ga., 1000 ft. (82-5501)
- SCHRADE OLD TIMER Schrade Old Timer 194OT 3.875 in. Gunstock Trapper Single Lock Blade (194OT)
- FEDERAL SIGNAL XStream(R) Dash Light Mounting Bracket (XSMBKT01)
- BENDIX Disc Brake Pad Set, MKD717FM (MKD717FM)
- BENDIX Bendix Prm Copper Free Semi-Metallic BPR Disc Brake Pad-Rear, CFM1012 (CFM1012)
- BENDIX Fleet Metlok Semi-Metallic SDR Disc Brake Pad - Front, MKD1540FM (MKD1540FM)
- BENDIX Disc Brake Pad Set, CFM1609A (CFM1609A)
- BENDIX Disc Brake Pad Set, MKD786AFM (MKD786AFM)
- BENDIX Disc Brake Pad Set 1999-2004 Jeep Grand Cherokee 4.0L 4.7L, MKD945FM (MKD945FM)
- AKEBONO 98-08 Bmw M3-Z3-Z4:Front Euro Pads, Eur946A (EUR946A)
- Bendix Brake Pads