Shop All Brake Pads
Bendix
Bendix Premium Copper Free Ceramic BPR Disc Brake Pad - Front, CFC1342
Mfr # CFC1342
Zoro # G5457345
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bendix
- MFR # CFC1342
- Zoro # G5457345
- UPC # 887243214704
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
The success of the Bendix brand has been marked by a long list of major product contributions to the automotive, aviation, aerospace and transportation industries for nearly a century. With brakes on cars, buses, trucks, trailers, airplanes, golf carts, farm and construction equipment - and even bicycles, Bendix is one of the best-known names in the transportation industry.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 85lb Tow Spreader (CMXGZBF7124322)
- SMARTWASHER Power Cord Kit, 110V, 12 ft. (14863)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ451)
- CURT Custom Wiring Connector, 56394 (56394)
- BENDIX Bendix Premium Copper Free Ceramic BPR Disc Brake Pad - Front, CFC1759 (CFC1759)
- BENDIX Disc Brake Pad Set, MKD717FM (MKD717FM)
- BENDIX Bendix Prm Copper Free Semi-Metallic BPR Disc Brake Pad-Rear, CFM1012 (CFM1012)
- BENDIX Fleet Metlok Semi-Metallic SDR Disc Brake Pad - Front, MKD1540FM (MKD1540FM)
- BENDIX Disc Brake Pad Set, MKD786AFM (MKD786AFM)
- BENDIX Bendix Premium Copper Free Ceramic BPR Disc Brake Pad - Front, CFC1650 (CFC1650)
- MOTORMITE BRAKE AND CLUTCH PEDAL PAD (20780)
- Bendix Brake Pads