Shop All Corrugated Drainage Pipe & Fittings
This Product is Discontinued
Bend-A-Drain
Flexible Pipe, HDPE, 3" (Discontinued)
Mfr # 335102
Zoro # G4241146
This Product is Discontinued
Key Features
- Product Group - Drainage Flexible Pipe
- Wall Type - Drains Single
- Wall Style - Drainage Corrugated
- Perforations Solid
- Pipe Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bend-A-Drain
- MFR # 335102
- Zoro # G4241146
- UPC # 096942781176
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Pipe Dia. | 4 in |
Pipe Length | 2 ft |
Inside Dia. | 3" |
Pipe Size | 4" x 2" |
Diameter | 4" |
Overall Pipe Length | 2 ft. |
Pipe Size - Pipe Fitting | 4" x 2" |
Overall Length | 2 ft |
Outside Diameter | 3 3/10 in |
Inside Diameter | 3 3/10 in |
Nominal Pipe Size | 4 in |
Description
Drainage Pipe, Application Drainage, Inside Diameter 3 3/10 in, Material HDPE, Nominal Pipe Size 4 in, Outside Diameter 3 3/10 in, Overall Length 2 ft, Rigidity Flexible, Wall Construction Single, Wall Permeability Solid, Wall Style Corrugated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.