Shop All Corrugated Drainage Pipe & Fittings
This Product is Discontinued
Bend-A-Drain
4" x 25 ft. Non-Threaded HDPE Flexible Pipe (Discontinued)
Mfr # 337325BS
Zoro # G4241137
This Product is Discontinued
Key Features
- Product Group - Drainage Flexible Pipe
- Wall Type - Drains Single
- Wall Style - Drainage Corrugated
- Perforations Perforated
- Pipe Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bend-A-Drain
- MFR # 337325BS
- Zoro # G4241137
- UPC # 096942781220
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Pipe Dia. | 4 in |
Pipe Length | 25 ft |
Dimension Ratio | 11 |
Pipe Size (Nominal) | 4" |
Overall Pipe Length | 25 ft. |
Pipe Size (Fittings) | 4" |
Diameter | 4" |
Pipe Size - Pipe Fitting | 4" |
Inside Diameter | 3 3/10 in |
Overall Length | 25 ft |
Outside Diameter | 3 3/10 in |
Nominal Pipe Size | 4 in |
Description
Drainage Pipe, Application Drainage, Inside Diameter 3 3/10 in, Material HDPE, Nominal Pipe Size 4 in, Outside Diameter 3 3/10 in, Overall Length 25 ft, Rigidity Flexible, Wall Construction Single, Wall Permeability Perforated, Wall Style Corrugated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.