Shop All Polypropylene Pipes
This Product is Discontinued
Bend-A-Drain
25 ft. Polypropylene Solid Drain Pipe (Discontinued)
Mfr # 335125
Zoro # G2095987
This Product is Discontinued
Key Features
- Material - Pipe Polypropylene
- Perforations Solid
- Length 25 ft.
- Material HDPE
- Pipe Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bend-A-Drain
- MFR # 335125
- Zoro # G2095987
- UPC # 096942781213
- Country of Origin United States
- Category Polypropylene Pipes
Dimensions
Length | 25 ft. |
Pipe Length | 25 ft |
Pipe Dia. | 4 in |
Diameter | 4" |
Outside Diameter | 4 in |
Inside Diameter | 3 3/10 in |
Overall Length | 25 ft |
Nominal Pipe Size | 4 in |
Details
Material - Pipe | Polypropylene |
Perforations | Solid |
Material | HDPE |
Product Group - Drainage | Flexible Pipe |
Wall Type - Drains | Single |
Item | Drainage Pipe |
Wall Style - Drainage | Corrugated |
Application | Drainage |
Wall Style | Corrugated |
Wall Permeability | Solid |
Wall Construction | Single |
Rigidity | Flexible |
Description
Drainage Pipe, Application Drainage, Inside Diameter 3 3/10 in, Material HDPE, Nominal Pipe Size 4 in, Outside Diameter 4 in, Overall Length 25 ft, Rigidity Flexible, Wall Construction Single, Wall Permeability Solid, Wall Style Corrugated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.