Shop All Workbenches
Benchpro
Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight
Mfr # HN3672
Zoro # G2260286
product price: $1,000.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,000.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 20,000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # HN3672
- Zoro # G2260286
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 30" |
Overall Depth | 36 in |
Overall Width | 72 in |
Overall Height | 30 in |
Height Adjustability | Fixed Height |
Overall Height Range | 30 in |
Overall Fixed Height | 30 in |
Overall WxD | 72 in x 36 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 20,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Red, 11 5/8 in L (30130REDBLANK)
- MYTON INDUSTRIES White Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1WHITE)
- STACK-ON Security Safe, 0.99 cu ft, 22 lb, Electronic Lock (PS-1814-E)
- PRO-LINE Valve Drum and Barrel Poly, 3/4" PK10 (109-203)
- BENCHPRO Harding Series Work Bench, Stainless Steel, 48" W, 30" Height, 20,000 lb., Straight (HN3048)
- BENCHPRO Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RD3060)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW3060)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3696+LP)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- Benchpro Workbenches