Shop All Workbenches
Benchpro
Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight
Mfr # HF3660
Zoro # G2260837
product price: $674.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$674.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 20,000 lb.
- Workbench/Table Leg Type Straight
- Width 60"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # HF3660
- Zoro # G2260837
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 30" |
Overall Height | 30 in |
Overall Depth | 36 in |
Overall Width | 60 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 30 in |
Overall WxD | 60 in x 36 in |
Overall Height Range | 30 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Partially Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 2 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 20,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 500 lb Hang & Stack Storage Bin, Polyester, 18 1/8 in W, 6 1/8 in H, 25 5/16 in L, Gray (SN2217-6PSM GREY)
- QUANTUM STORAGE SYSTEMS Clear Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000CL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 29 7/8 in L, Red (QUS974RD)
- GREENE MANUFACTURING Mobile Shop Desk, Gray, 52" Overall Height (ECB-132D.P)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- BENCHPRO Hand Crank Workbenches, Laminate, 48" W, 30" to 42" Height, 1000 lb., Straight (AMF3048)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW2460)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3096+LP)
- BENCHPRO Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight (KF3096)
- NEXEL 18 Gauge 430 Stainless Steel Workbench, 24W x 24D (319054)
- Benchpro Workbenches