Shop All Workbenches
Benchpro
Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight
Mfr # HW3660
Zoro # G2260566
product price: $762.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$762.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 20,000 lb.
- Workbench/Table Leg Type Straight
- Color Black
- Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # HW3660
- Zoro # G2260566
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 30" |
Overall Depth | 36 in |
Overall Width | 60 in |
Overall Height | 30 in |
Overall Height Range | 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 30 in |
Overall WxD | 60 in x 36 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Partially Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 20,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 5 Baskets, 18x60x80 (MBSK1860CH-5)
- DURHAM MFG. Durham Large Plastic Compartment Box, Adjustable with 20 Dividers, 13-1/8x9x2-5/16 (LPADJ-CLEAR)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Gray (62362GY-U)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, Yellow, 20 in L (30283YELLO)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN2460)
- BENCHPRO Bolted Workbenches, Laminate, 48" W, 30" to 36" Height, 6600 lb., Straight (KF3048+LP)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3096+LP)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- Benchpro Workbenches