Shop All Waiting Room & Guest Chairs
Benchpro
Urethane Chair, w/Wide Footring/Ny
Mfr # LNT-UAW
Zoro # G6181106
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25"
- Width Seat: 18-1/2"; Back: 16"
- Height 17"
- Material Urethane; Base: Nylon
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LNT-UAW
- Zoro # G6181106
- UPC # 810626034743
- Country of Origin Mexico
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 25" |
Width | Seat: 18-1/2"; Back: 16" |
Height | 17" |
Details
Item | Chair with Footring |
Material | Urethane; Base: Nylon |
Style | Guest Chair |
Description
Urethane Chair,w/Wide Footring/Ny
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Temp Control Kit (800366)
- LORELL 30 x 60 in. Fortress Maple Top Double-Pedestal Desk, Black (LLR60930)
- ALMORE INDUSTRIES Paper Bathmat, Printed Design, 500PK (430)
- FLASH FURNITURE Rectangle Fold Training Table, Wht, 18X72, 18" X 72" X 29", Plastic Top, White (DAD-YCZ-180-GW-GG)
- BENCHPRO Urethane Chair, w/Nylon Base, 22"-32" (LNT-UB)
- LESRO Ash (Blue)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- BOSS Gray Guest Chair, 22 1/2" W 24-1/2" L 32" H, Fixed, Fabric Seat (B489C-GR)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- Benchpro Waiting Room & Guest Chairs