Shop All Waiting Room & Guest Chairs
Benchpro
Urethane Chair, w/Wide Footring/Al
Mfr # LAT-UBW
Zoro # G6181088
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31"
- Width Seat: 18-1/2"; Back: 16"
- Height 21"
- Material Urethane; Base: Aluminum
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LAT-UBW
- Zoro # G6181088
- UPC # 810626034781
- Country of Origin Mexico
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Width | Seat: 18-1/2"; Back: 16" |
Height | 21" |
Details
Item | Chair with Footring |
Material | Urethane; Base: Aluminum |
Style | Guest Chair |
Description
Urethane Chair,w/Wide Footring/Al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray LeatherSoft Office Chair with Chrome Arms (GO-21111B-GY-CHR-GG)
- TRADEMARK FINE ART Claire Doherty 'Toilet Paper Roll Patent 1891 White' Canvas Art, 16x24 (CDO00210-C1624GG)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- DESIGN TOSCANO Egyptian Cobra Goddess Sandtimer Hourglass (WU75833)
- BENCHPRO Urethane Chair, w/Nylon Base, 22"-32" (LNT-UB)
- WOODEN MALLET Valley Armless Guest Chair in Light Oak - Powder Blue (DW4-1LOPB)
- WOODEN MALLET Valley Guest Chair in Medium Oak - Foliage Green (DW1-1MOFG)
- ZORO SELECT Black Guest Chair, 24" W 22-1/2" L 30-1/4" H, Fixed, Fabric Seat (36FK03)
- BAXTON STUDIO Mael Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (183-10542-Zoro)
- FLASH FURNITURE Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series (NG-108-SV-BK-VYL-GG)
- BAXTON STUDIO Perris Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Lounge Chair (175-10869-Zoro)
- Benchpro Office Chairs