Shop All Waiting Room & Guest Chairs
Benchpro
Urethane Chair, w/Wide Footring/Al
Mfr # LAT-UAW
Zoro # G6181018
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25"
- Height 17"
- Width Seat: 18-1/2"; Back: 16"
- Material Urethane; Base: Aluminum
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LAT-UAW
- Zoro # G6181018
- UPC # 810626034767
- Country of Origin Mexico
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 25" |
Height | 17" |
Width | Seat: 18-1/2"; Back: 16" |
Details
Item | Chair with Footring |
Material | Urethane; Base: Aluminum |
Style | Guest Chair |
Description
Urethane Chair,w/Wide Footring/Al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- HYGLOSS PRODUCTS Steel Hand Bell, PK4 (61501)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- BENCHPRO Urethane Chair, w/Nylon Base, 22"-32" (LNT-UB)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-MAHOGANY-GG)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMHBK)
- HARRISON Black Seating > Swivel, 18 W 21 L 35.5 H, No Arms, Metal|Fabric Seat (5129BK)
- BOSS GrayTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-GY)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- LESRO Lenox Wood Guest Chair Wood Frame, Mahogany, RF Nebbiolo Upholstery (LW1101)
- Benchpro Seating