Shop All Waiting Room & Guest Chairs
Benchpro
Urethane Chair, w/Chrome Base, 21"-31"
Mfr # LCT-UB
Zoro # G6181063
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33"
- Width Seat: 18-1/2"; Back: 16"
- Height 23"
- Material Urethane; Base: Chrome
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LCT-UB
- Zoro # G6181063
- UPC # 810626034729
- Country of Origin Mexico
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Width | Seat: 18-1/2"; Back: 16" |
Height | 23" |
Details
Item | Chair with Footring |
Material | Urethane; Base: Chrome |
Style | Guest Chair |
Description
Urethane Chair,w/Chrome Base,21 In.-31 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Beige Caressoft Medical Stool (B240-BG)
- INVAL Corner Computer Desk 59.45 in. W Smoke Oak 2 -Drawer with Keyboard Tray (ET-4415)
- ZORO SELECT Folding Chair, Steel, Blue, 300 lb. (13V424)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- BENCHPRO Urethane Chair, w/Nylon Base, 22"-32" (LNT-UB)
- FLASH FURNITURE Restaurant Chair, 18-3/4"L34-3/4"H, HerculesSeries (XU-DG6Q4BSCH-BLKV-GG)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BK)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-WALW-GG)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-BL-GG)
- ABILITATIONS SqUoosh Chair, Blue (14767V27)
- Benchpro Office Chairs