Shop All Desk Chairs
Benchpro
Urethane Chair Desk Height/Nylon Bas
Mfr # LNS-U
Zoro # G6180853
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 20"
- Material Urethane; Base: Nylon
- Height 15"
- Width Seat: 18-1/2"; Back: 16"
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LNS-U
- Zoro # G6180853
- UPC # 810626034217
- Country of Origin Mexico
- Category Desk Chairs
Dimensions
Overall Height | 20" |
Height | 15" |
Width | Seat: 18-1/2"; Back: 16" |
Details
Item | Office Desk Height Chair |
Material | Urethane; Base: Nylon |
Style | Desk Chair |
Description
Urethane Chair Desk Height/Nylon Bas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- FOREVER LEAF 5 ft. Faux Bird of Paradise (FL01102)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152-GG)
- MONARCH SPECIALTIES Accent Table - 32"H / White (I 2479)
- BENCHPRO Ergonomic Chair, Vinyl, 17" to 22" Height, Black (WNS-DCRB-TLC-WW-BLACK)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (LNT-DFB-TLC-WW-BLUE)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (WAT-DFB-TLC-WW-BLUE)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Black (LNT-DFB-TLC-WW-BLACK)
- FLASH FURNITURE Mesh 32 1/2-, No Arm, Back, Seat, Frame: Black (GO-2100-GG)
- LORELL CHAIR, SOHO, FLIP ARM, BLEA (LLR81803)
- Benchpro Desk Chairs