Shop All Desk Chairs
Benchpro
Urethane Chair Desk Height, Aluminum Bas
Mfr # LAS-U
Zoro # G6180878
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19"
- Material Urethane; Base: Aluminum
- Width Seat: 18-1/2"; Back: 16"
- Height 14"
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LAS-U
- Zoro # G6180878
- UPC # 810626034705
- Country of Origin Mexico
- Category Desk Chairs
Dimensions
Overall Height | 19" |
Width | Seat: 18-1/2"; Back: 16" |
Height | 14" |
Details
Item | Office Desk Height Chair |
Material | Urethane; Base: Aluminum |
Style | Desk Chair |
Description
Urethane Chair Desk Height,Aluminum Bas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 36 W Legacy Stand Up Station Tops, Ash Grey (TSUDK3623AG)
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H (PG50)
- LARIN USA Eagle Shop Stool, 30" High (STUSA-1)
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (WAT-DFB-TLC-WW-BLUE)
- BENCHPRO Urethane Chair Desk Height/Nylon Bas (LNS-U)
- BENCHPRO Ergonomic Chair, Vinyl, 17" to 22" Height, Blue (LAS-DCR-TLC-WW-BLUE)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (LNT-DFB-TLC-WW-BLUE)
- BENCHPRO Ergonomic Chair, Vinyl, 17" to 22" Height, Black (WNS-DCRB-TLC-WW-BLACK)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- Benchpro Office Chairs