Shop All Workbench Legs
Benchpro
Upright Post, Steel, 500 lb., Gray, PK3
Mfr # UB36 G -3
Zoro # G7791621
product price: $143.99
/pk 3, $48.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Load Capacity 500 lb
- Width 2 in
- Material Steel
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # UB36 G -3
- Zoro # G7791621
- Country of Origin Mexico
- Category Workbench Legs
Dimensions
Height | 36 in |
Width | 2 in |
Depth | 2 in |
Overall Height | 36 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Details
Item | Upright Post |
Load Capacity | 500 lb |
Material | Steel |
Color | Gray |
For Use With | Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Powder Coated |
Includes | Set of Uprights |
Assembly | Unassembled |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 500 lb |
Product Type | Upright Post |
Metal Material Gauge | 16 ga |
Compatible with Series | AEW, AMW, HW, KW, RW |
Description
Upright Post, Product Type Upright Post, Color Gray, Includes Set of Uprights, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 2 in, Overall Height 36 in, Overall Width 2 in, Assembly Unassembled, Finish Powder Coated, Overall Load Capacity 500 lb, For Use With Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail, Compatible with Series AEW, AMW, HW, KW, RW, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Blue, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H (NSO2422-9 Royal Blue)
- QUANTUM STORAGE SYSTEMS Divider DUS270 for 18"D x 11"H Stacking Bin Price for Pack of 6 (DUS270)
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- JOHN BOOS & CO Stainless Steel Cross Braced Leg Kit, 48W x 30D (SBB3048)
- JOHN BOOS & CO Stainless Steel Cross Braced Leg Kit, 60W x 30D (SBB3060)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Blue (HDLE-6-L14)
- TENNSCO Post, 84 In., 2-1/16 In., Med. Gray (SUR-84)
- AMGOOD Galvanized Steel Leg 35in for Work Tables, Set of 4 Legs (AMG WT-LEGS)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Gray (HDLE-6-A31)
- Benchpro Workbench Components