Shop All Workbench Legs
Benchpro
Upright Post, Steel, 500 lb., Blue, PK3
Mfr # UB48 B -3
Zoro # G7791646
product price: $163.99
/pk 3, $54.66/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Load Capacity 500 lb
- Width 2 in
- Material Steel
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # UB48 B -3
- Zoro # G7791646
- Country of Origin Mexico
- Category Workbench Legs
Dimensions
Height | 48 in |
Width | 2 in |
Depth | 2 in |
Overall WxD | 2 in x 2 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Overall Height | 48 in |
Details
Item | Upright Post |
Load Capacity | 500 lb |
Material | Steel |
Color | Blue |
For Use With | Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail |
Includes | Set of Uprights |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Assembly | Unassembled |
Accessory Type | Upright Post |
Overall Load Capacity | 500 lb |
Metal Material Gauge | 16 ga |
Compatible with Series | AEW, AMW, HW, KW, RW |
Includes Mounting Hardware | Yes |
Product Type | Upright Post |
Description
Upright Post, Product Type Upright Post, Color Blue, Includes Set of Uprights, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 2 in, Overall Height 48 in, Overall Width 2 in, Assembly Unassembled, Finish Powder Coated, Overall Load Capacity 500 lb, For Use With Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail, Compatible with Series AEW, AMW, HW, KW, RW, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 10 13/32 in L, Not Applicable W, 3 1/2 in H, 6 PK (40224)
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- TENNSCO Side and Back Rail Kit, 60Wx36Dx3 H, Gray (SB-3660)
- 80/20 Dbl, Econ, T-Nut 1/4-20 Thread, 10 S (3280)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Sand (L-3236 SAND)
- GLOBAL INDUSTRIAL Fixed Height Steel Leg For Workbenches, 36inD, Gray (319395GY)
- JOHN BOOS & CO Stainless Steel Cross Braced Leg Kit, 48W x 30D (SBB3048)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit, 35-1/2 to 43, Black, 2PK (319132)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Gray (AL-3236 MED GREY)
- Benchpro Workbench Components