Shop All Workbench Legs
Benchpro
Upright Post, Steel, 500 lb., Black, PR
Mfr # UBL36 BL
Zoro # G7796853
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Load Capacity 500 lb
- Width 2 in
- Depth 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # UBL36 BL
- Zoro # G7796853
- Country of Origin Mexico
- Category Workbench Legs
Dimensions
Height | 36 in |
Width | 2 in |
Depth | 2 in |
Overall Width | 2 in |
Overall Height | 36 in |
Overall Depth | 2 in |
Details
Item | Upright Post |
Load Capacity | 500 lb |
Material | Steel |
Color | Black |
For Use With | Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Includes | Hardware |
Finish | Powder Coated |
Assembly | Unassembled |
Metal Material Gauge | 16 ga |
Product Type | Upright Post |
Includes Mounting Hardware | Yes |
Compatible with Series | AEW, AMW, HW, KW, RW |
Overall Load Capacity | 500 lb |
Description
Upright Post, Product Type Upright Post, Color Black, Includes Hardware, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 2 in, Overall Height 36 in, Overall Width 2 in, Assembly Unassembled, Finish Powder Coated, Overall Load Capacity 500 lb, For Use With Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail, Compatible with Series AEW, AMW, HW, KW, RW, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-17-S1158)
- ZORO SELECT Shelf Bracket, Steel, 11-45/64 in. L (33TZ28)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD6624)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Gray (L-3236 MED GREY)
- AMGOOD Galvanized Steel Leg 35in for Work Tables, Set of 4 Legs (AMG WT-LEGS)
- TENNSCO Post, 84 In., 2-1/16 In., Med. Gray (SUR-84)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit, 35-1/2 to 43, Black, 2PK (319132)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Blue (HDLE-6-L14)
- JOHN BOOS & CO Stainless Steel Cross Braced Leg Kit, 60W x 30D (SBB3060)
- Benchpro Workbench Legs