Shop All Workbench Legs
Benchpro
Upright Post, 2 Wx6 Dx36 in. H, Gray, PR
Mfr # U36
Zoro # G7695003
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Depth 6 in
- Material Steel
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # U36
- Zoro # G7695003
- Country of Origin Mexico
- Category Workbench Legs
Dimensions
Height | 36 in |
Width | 2 in |
Depth | 6 in |
Details
Item | Upright Post |
Material | Steel |
Color | Gray |
Finish | Powder Coated |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Description
Upright Post, Color Gray, Material Steel, Finish Powder Coated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Fitting, Wall Mount Flange, Aluminum, 1.5 in Pipe Size (4UJ22)
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M60)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1936)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Sand (AL-3236 SAND)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Gray (HDLE-6-A31)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Benches, 27-7/8 To 35-3/8, Gray (249508)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Bench, 27-7/8 To 35-3/8, Black (249508BK)
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Gray (AL-3236 MED GREY)
- JOHN BOOS & CO Stainless Steel Shelf Leg Kit, 72W x 30D (SSB3072)
- Benchpro Workbench Legs