Shop All Workbench Legs
Benchpro
Upright Post, 2 Wx6 Dx36 in. H, Black, PR
Mfr # U36
Zoro # G7695012
product price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material Steel
- Depth 6 in
- Color Black
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # U36
- Zoro # G7695012
- Country of Origin Mexico
- Category Workbench Legs
Dimensions
Height | 36 in |
Width | 2 in |
Depth | 6 in |
Details
Item | Upright Post |
Material | Steel |
Color | Black |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Finish | Powder Coated |
Description
Upright Post, Color Black, Material Steel, Finish Powder Coated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Black Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280010000)
- REGENCY Folding Storage Bin, Teal, Fabric, 12 in L, 12 in W, 5 1/2 in H, 6 PK (HTOTE066PKTL)
- DYNALON Nesting Container, Natural, Polypropylene, 19 in L, 10 1/4 in W, 5 1/8 in H (410545)
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock (1553)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Sand (L-3230 SAND)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Sand (L-3236 SAND)
- TENNSCO Post, 84 In., 2-1/16 In., Med. Gray (SUR-84)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit - 35-1/2 to 43, Gray, 2PK (319131)
- JOHN BOOS & CO Stainless Steel Cross Braced Leg Kit, 48W x 30D (SBB3048)
- TENNSCO Adj. Leg, 3Wx30Dx27-7/8 to 35-3/8H, Gray (AL-3230 MED GREY)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit, 35-1/2 to 43, Black, 2PK (319132)
- Benchpro Workbench Legs