Shop All Workbench Accessories
Benchpro
Upper Shelf, 72 W x 12 D x 4 in. H, White
Mfr # TSD1272
Zoro # G7829491
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 72 in
- Depth 12 in
- Material ESD Laminate
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # TSD1272
- Zoro # G7829491
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 72 in |
Depth | 12 in |
Overall Height | 4 in |
Overall WxD | 72 in x 12 in |
Details
Item | Upper Shelf |
Material | ESD Laminate |
Color | White |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Finish | Powder Coated |
Accessory Type | Upper Shelf |
Shelf Type | Upper Shelf |
Top Material | ESD Laminate |
Description
Upper Shelf, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFPI DECKORATORS BCX Pine Plywood Panel (109118)
- SHUTER Parts Cabinet, Steel, 24 Bin (1010010)
- LEWISBINS Red Plastic Lid (CSN2012-1 RED)
- FLOW WALL Hook and Panel Starter Set, White (FWS-4812-6WB11)
- BENCHPRO Tool Balancer Frame, 50 W x 8 D x 6 in. H (TB48)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- BENCHPRO CPU Holder, 17 W x 17 D x 17 in. H, Blue (CH)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Dove Gray (EA10361800-05)
- Benchpro Workbench Accessories