Shop All Workbench Accessories
Benchpro
Upper Shelf, 60 W x 12 D x 4 in. H, White
Mfr # TSD1260
Zoro # G8022612
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 60 in
- Material ESD Laminate
- Depth 12 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # TSD1260
- Zoro # G8022612
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 60 in |
Depth | 12 in |
Overall Height | 4 in |
Overall WxD | 60 in x 12 in |
Details
Item | Upper Shelf |
Material | ESD Laminate |
Color | White |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Powder Coated |
Accessory Type | Upper Shelf |
Shelf Type | Upper Shelf |
Top Material | ESD Laminate |
Description
Upper Shelf, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363275-14)
- DEWALT FOLDING WORKBENCH 33X23"" (DWST11556)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 1/2 X 68)
- 80/20 Roll-In T-Nut W/Ball Spring, 1/4-20 (3916)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Blue (B72)
- BENCHPRO Pegboard Backwall, 60W x 2D x 14H, Black (PB60)
- BENCHPRO Upright (UP48GRAY)
- BENCHPRO Tool Balancer Frame, 50 W x 8 D x 6 in. H (TB48)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- BUILDPRO Strong Hand Tools Ball Lock Bolt Kit (TMS5101)
- Benchpro Workbench Components