Shop All Workbench Accessories
Benchpro
Upper Shelf, 120 W x 12 D x 4 in. H, White
Mfr # TSD12120
Zoro # G2259918
product price: $373.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Key Features
- Height 4 in
- Width 120 in
- Material ESD Laminate
- Depth 12 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # TSD12120
- Zoro # G2259918
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 120 in |
Depth | 12 in |
Overall WxD | 120 in x 12 in |
Overall Height | 4 in |
Details
Item | Upper Shelf |
Material | ESD Laminate |
Color | White |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Powder Coated |
Accessory Type | Upper Shelf |
Shelf Type | Upper Shelf |
Top Material | ESD Laminate |
Description
Upper Shelf, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Yellow (HKL1515(24)-1TY)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Black (SSB425BK)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 22-1/2 in W (NXO2422-11-GY)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray (B72)
- BENCHPRO CPU Holder, 17 W x 17 D x 17 in. H, Blue (CH)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 12 in. H, Blue (D12FS)
- ASTRO PNEUMATIC Astro Pneumatic AST-557010 Extra Heavy Duty Portable Work Stand (AST-557010)
- Benchpro Workbench Components