Shop All Stem Casters
Benchpro
Twin Wheel Swivel Caster Kit W/Brake, PK5
Mfr # UB
Zoro # G7912843
product price: $30.49
/pk 5, $6.10/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Central Locking
- Tread Shape Standard
- Wheel Width 2 1/8 in
- Mounting Height 2 3/8 in
- Load Rating 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # UB
- Zoro # G7912843
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 1/8 in |
Mounting Height | 2 3/8 in |
Stem Length | 7/8 in |
Overall Height | 2 9/16 in |
Wheel Dia. | 2 in |
Stem Dia. | 3/8 in |
Caster Stem Size | 3/8"-16 x 7/8 in |
Description
Non Marking Quiet Braking Caster, Swivel Caster with Brake, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 2 1/8 in Wheel Width, Nylon Wheel/Tread Material, 2 3/8 in Mounting Height, Plain, 3/8 In.-16 x 7/8 in Caster Stem Size, Central Locking, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 2/0 Size, 50 ft., 450 lb. (1DKH4)
- CASTERHQ Phenolic Wheel 4" X1-1/2 Replacement Caster Wheel (PHW4X112)
- ZORO SELECT Twin Wheel Swivel Caster, Polyurethane, 110 lb, PK4 (19YX30)
- TOUGH GUY Tilt Truck, HD Forklift, 1 cu yd, 2100 lb. (21VK36)
- BENCHPRO Twin Wheel Swivel Caster Kit, Polyurethane, PK5 (U)
- MEDCASTER 5" X 3" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 246 lb (TM05PYP281SWTS02)
- ZORO SELECT Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (41204)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J840)
- SHEPHERD CASTER 60mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 100 lb (PSF60223GR-B)
- COMPONENT HARDWARE Med Duty 1-1/2" Expanding Stem Caster 5" (CMS3-5RPB)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P12S-UP050D-SG7)
- Benchpro Stem Casters