Shop All Workbench Accessories
Benchpro
Tool Balancer Frame, 50 W x 8 D x 6 in. H
Mfr # TB48
Zoro # G7696175
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 in
- Depth 8 in
- Height 6 in
- Material Steel
- Load Capacity 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # TB48
- Zoro # G7696175
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Width | 50 in |
Depth | 8 in |
Height | 6 in |
Overall Height | 6 in |
Overall Depth | 8 in |
Overall Width | 50 in |
For Work Station Width | 48 in |
Details
Item | Tool Balancer Frame |
Material | Steel |
Load Capacity | 50 lb |
For Use With | Tool Balancers |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Assembly | Fully Assembled |
Color | Gray |
Includes | Rail Frame |
Includes Mounting Hardware | Yes |
Product Type | Tool Balancer Frame |
Compatible with Manufacturer Part Number | AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP |
ESD Safe | No |
Compatible with Series | BenchPro |
Overall Load Capacity | 50 lb |
Compatible Grainger Part Number | 12V437, 12V446, 12V455, 12V464, 12V473, 12V482, 12V491, 12V501, 12V510, 12V519, 12V528, 12V537, 13E246, 13E253, 13E260, 13E267, 13E274, 13E281, 13E288, 13E295, 13E303, 13E312, 13E321, 13E330 |
Description
Tool Balancer Frame, Color Gray, Includes Rail Frame, Includes Mounting Hardware Yes, Material Steel, Overall Depth 8 in, Overall Height 6 in, Overall Width 50 in, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, ESD Safe No, Finish Powder Coated, Product Type Tool Balancer Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT2)
- KNAPE & VOGT Shelf Standard White 1Pk 48In (PK255WH48)
- DART White Food Containers, Foam (90HT3)
- RUBBERMAID COMMERCIAL Pallet Tote Box, Gray, High-Density Polyethylene (HDPE), 23.5" W, 10" H (FG173100GRAY)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- BENCHPRO Tool Balancer, 60 W x 8 D x 6 in. H, Gray (TB60)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Gray (D2S)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 12 in. H, Blue (D12FS)
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue (B48)
- PRO-LINE Overhead Light/Frame, 60W x 12D x 6H, Blue (OLF60-L14)
- Benchpro Workbench Accessories