Shop All Workbench Accessories
Benchpro
Tool Balancer, 98 W x 8 D x 6 in. H, Gray
Mfr # TB96
Zoro # G7696263
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 98 in
- Material Steel
- Depth 8 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # TB96
- Zoro # G7696263
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 6 in |
Width | 98 in |
Depth | 8 in |
Overall Width | 98 in |
For Work Station Width | 96 in |
Overall Depth | 8 in |
Overall Height | 6 in |
Details
Item | Tool Balancer |
Material | Steel |
Color | Gray |
For Use With | Tool Balancers |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Assembly | Fully Assembled |
Finish | Powder Coated |
Includes | Rail Frame |
Compatible with Manufacturer Part Number | AED3096, AED3696, AEF3096, AEF3696, AEN3096, AEN3696, AEW3096, AEW3696, AMD3096, AMD3696, AMF3096, AMF3696, AMN3096, AMN3696, AMW3096, AMW3696, HD3096, HD3696, HF3096, HF3696, HN3096, HN3696, HW3096, HW3696, KD3096, KD3096+LP, KD3696, KD3696+LP, KF3096, KF3096+LP, KF3696, KF3696+LP, KN3096, KN3096+LP, KN3696, KN3696+LP, KW3096, KW3096+LP, KW3696, KW3696+LP, RD3096, RD3696, RE3096, RE3696, RN3096, RN3696, RPB3096, RPB3696, RW3096, RW3696 |
Overall Load Capacity | 50 lb |
Product Type | Tool Balancer Frame |
Includes Mounting Hardware | Yes |
ESD Safe | No |
Compatible with Series | BenchPro |
Compatible Grainger Part Number | 12V440, 12V444, 12V449, 12V453, 12V458, 12V462, 12V467, 12V471, 12V476, 12V480, 12V485, 12V489, 12V494, 12V498, 12V504, 12V508, 12V513, 12V517, 12V522, 12V526, 12V531, 12V535, 12V540, 12V544, 13E249, 13E252, 13E256, 13E259, 13E263, 13E266, 13E270, 13E273, 13E277, 13E280, 13E284, 13E287, 13E291, 13E294, 13E298, 13E302, 13E306, 13E310, 13E315, 13E319, 13E324, 13E328, 13E333, 13E337, 16Y076, 16Y079, 16Y084, 16Y087, 16Y092, 16Y095, 16Y101, 16Y104, 16Y109, 16Y112 |
Description
Tool Balancer, Color Gray, Includes Rail Frame, Includes Mounting Hardware Yes, Material Steel, Overall Depth 8 in, Overall Height 6 in, Overall Width 98 in, Assembly Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR4)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-MB)
- HARDWARE RESOURCES Polished Chrome Closet Pullout Basket with Slides 14in. D x 17in. W x 11in. H (POB1-141711CH)
- GLOBAL INDUSTRIAL 120 Inch Pallet Rack Beam, Slotted 5610 lbs cap 2Pcs (711276)
- BENCHPRO Roll Holder, 72 W x 4 D x 4 in. H, Blue (R72)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue (B48)
- BENCHPRO CPU Holder, 17 W x 17 D x 17 in. H, Blue (CH)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- BENCHPRO Upright (UP48GRAY)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 18 H, Gray (R-106018)
- Benchpro Workbench Accessories