Shop All Workbench Accessories
Benchpro
Tool Balancer, 50 W x 8 D x 6 in. H, Blue
Mfr # TB48
Zoro # G7696166
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 50 in
- Depth 8 in
- Height 6 in
- Material Steel
- For Use With Tool Balancers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # TB48
- Zoro # G7696166
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Width | 50 in |
Depth | 8 in |
Height | 6 in |
For Work Station Width | 48 in |
Overall Height | 6 in |
Overall Width | 50 in |
Overall WxD | 50 in x 8 in |
Overall Depth | 8 in |
Description
Tool Balancer, Color Blue, Includes Rail Frame, Includes Mounting Hardware Yes, Material Steel, Overall Depth 8 in, Overall Height 6 in, Overall Width 50 in, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, ESD Safe No, Finish Powder Coated, Product Type Tool Balancer Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Metal Shelving Unit, 18"D x 48"W x 45"H, 3 Shelves, Steel (WL148GP)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 25-1/4x16-1/4x13-3/4 Gray (DC-2515-14)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Blue (QUS955BL)
- KRUEGER Therma Level Gauge, Tank 62" D, 2" NPT (H-2-62)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray (B72)
- BENCHPRO Retrofit Kit For Dark Blue Workbench Drawers RK1-DB (595RK1DB)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- TENNSCO Side and Back Rail Kit, 96Wx30Dx3 H, Gray (SB-3096)
- Benchpro Workbench Accessories