Shop All Workbench Accessories
Benchpro
Tool Balancer, 50 W x 8 D x 6 in. H, Black
Mfr # TB48
Zoro # G7696184
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 6 in
- Height 4 in
- Material Steel
- For Use With Tool Balancers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # TB48
- Zoro # G7696184
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Width | 48 in |
Depth | 6 in |
Height | 4 in |
Overall Depth | 6 in |
For Work Station Width | 48 in |
Overall Height | 4 in |
Overall Width | 48 in |
Details
Item | Tool Frame and Trolley |
Material | Steel |
For Use With | Tool Balancers |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Color | Black |
Finish | Powder Coated |
Assembly | Fully Assembled |
Includes | Rail Frame |
Overall Load Capacity | 50 lb |
Includes Mounting Hardware | Yes |
Product Type | Tool Balancer Frame |
Compatible with Series | BenchPro |
ESD Safe | No |
Compatible with Manufacturer Part Number | AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP |
Compatible Grainger Part Number | 12V437, 12V446, 12V455, 12V464, 12V473, 12V482, 12V491, 12V501, 12V510, 12V519, 12V528, 12V537, 13E246, 13E253, 13E260, 13E267, 13E274, 13E281, 13E288, 13E295, 13E303, 13E312, 13E321, 13E330 |
Description
Tool Frame and Trolley, Color Black, Includes Rail Frame, Includes Mounting Hardware Yes, Material Steel, Overall Depth 6 in, Overall Height 4 in, Overall Width 48 in, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, ESD Safe No, Finish Powder Coated, Product Type Tool Balancer Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 20 In, 1.5 In NPT (L-1.5-20)
- ORBIS Gray Attached Lid Container, Plastic (FP403 Gray)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 2 1/8 in H (9241085136)
- 80/20 Drop In T-Nut, 1/4-20, 1/4 Turn (3933)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Upright (UP48GRAY)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray (B72)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- QUADHANDS Magnetic Arm 100 8 (QH100)
- Benchpro Workbench Accessories