Shop All Workbench Accessories
Benchpro
Tool Balancer, 122 W x 8 D x 6 in. H, Gray
Mfr # TB120
Zoro # G2259875
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$191.99
Free 30-Day Returns
Key Features
- Width 122 in
- Depth 8 in
- Height 6 in
- Material Steel
- For Use With Tool Balancers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # TB120
- Zoro # G2259875
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Width | 122 in |
Depth | 8 in |
Height | 6 in |
Overall Width | 122 in |
Overall Height | 6 in |
Overall Depth | 8 in |
For Work Station Width | 120 in |
Details
Item | Tool Balancer |
Material | Steel |
For Use With | Tool Balancers |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Color | Gray |
Finish | Powder Coated |
Assembly | Fully Assembled |
Includes | Rail Frame |
Product Type | Tool Balancer Frame |
Compatible with Series | BenchPro |
Overall Load Capacity | 50 lb |
Includes Mounting Hardware | Yes |
ESD Safe | No |
Compatible with Manufacturer Part Number | HD30120, HD36120, HF30120, HF36120, HW30120, HW36120, KD30120, KD30120+LP, KD36120, KD36120+LP, KF30120, KF30120+LP, KF36120, KF36120+LP, KN30117+LP, KN36117+LP, KW30120, KW30120+LP, KW36120, KW36120+LP, RD30120, RD36120, RE30120, RE36120, RPB30120, RPB36120, RW30120, RW36120, T12030SG |
Compatible Grainger Part Number | 12V441, 12V445, 12V450, 12V454, 12V468, 12V472, 12V477, 12V481, 12V486, 12V505, 12V509, 12V514, 12V518, 12V523, 12V527, 12V532, 12V536, 13E307, 13E311, 13E316, 13E320, 13E325, 13E329, 13E334, 13E338, 16Y077, 16Y080, 16Y085, 16Y088, 16Y093, 16Y096, 16Y102, 16Y105, 40V846 |
Description
Tool Balancer, Color Gray, Includes Rail Frame, Includes Mounting Hardware Yes, Material Steel, Overall Depth 8 in, Overall Height 6 in, Overall Width 122 in, Assembly Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126-2)
- INTERDESIGN STORAGE BIN CLEAR 5""W (64730)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x60in, LdCap 800lb (1260C)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HWG4SC8460-3CL)
- BENCHPRO Upright (UP48GRAY)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Blue (D6S)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Blue (B72)
- BENCHPRO Roll Holder, 72 W x 4 D x 4 in. H, Blue (R72)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- GLOBAL INDUSTRIAL Upper Shelf & Dividers For 72inW Packing Workbench, Blue (493691BL)
- Benchpro Workbench Components