Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 98 W x 8 D x 6 H, Gray
Mfr # LF96
Zoro # G7696141
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Unassembled
- Depth 8 in
- Height 6 in
- Color Gray
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LF96
- Zoro # G7696141
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Depth | 8 in |
Height | 6 in |
Width | 98 in |
Overall WxD | 98 in x 8 in |
For Workbench Width | 98 in |
Height Adjustability | Adjustable Height |
Overall Depth | 8 in |
Overall Width | 98 in |
Overall Fixed Height | 6 in |
Description
Task Light Frame, Assembly Unassembled, Color Gray, For Use With Upright 36 in Double Slotted, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware No, Overall Depth 8 in, Overall Fixed Height 6 in, Overall Width 98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For KODAK FHS (FHS)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1176-1PK)
- SUREFIRE SUREFIRE LED 320 Lumens Tactical Black Mini Flashlight (G2ZX-C-BK)
- PROGRESS LIGHTING Gibbes Street Three-Light Post Lantern (P540004-020)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- WALDMANN Table Clamp, 65-135mm, Black, Steel (190033019-00014950)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- Benchpro Portable and Task Lighting Accessories