Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 98 W x 8 D x 6 H, Blue
Mfr # LF96
Zoro # G7696132
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Color Blue
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Finish Powder Coated
- Width 98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LF96
- Zoro # G7696132
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Height | 6 in |
Width | 98 in |
Depth | 8 in |
Height Adjustability | Adjustable Height |
Overall Depth | 8 in |
Overall WxD | 98 in x 8 in |
For Workbench Width | 98 in |
Overall Width | 98 in |
Overall Fixed Height | 6 in |
Description
Task Light Frame, Assembly Unassembled, Color Blue, For Use With Upright 36 in Double Slotted, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware No, Overall Depth 8 in, Overall Fixed Height 6 in, Overall Width 98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bulb Changer KitPole (LBC-600SDL)
- ILC Replacement for Damar H15sl/yellow Coil-twist-spiral replacement light bulb lamp (H15SL/YELLOW COIL-TWIST-SPIRAL DAMAR)
- PILA 10.5 W, Compact LED Bulb, White, A19, 2700K Temp. Frosted, Non-Dimmable (929001359733)
- ILC Replacement for Advance Asb-1224-24-bl-tp (ASB-1224-24-BL-TP ADVANCE)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- WALDMANN Bracket Set, +/-65deg For Mlp.70, PR1 (408001876-00582065)
- WALDMANN Machine Light, Linear, LED, 21W, 506 lm (113059M20)
- Benchpro Portable and Task Lighting Accessories