Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 98 W x 8 D x 10 H, Blue
Mfr # LFA96
Zoro # G7696017
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Height 10 in
- Assembly Unassembled
- Material Steel
- Width 98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LFA96
- Zoro # G7696017
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Height | 10 in |
Width | 98 in |
Depth | 8 in |
Overall Fixed Height | 10 in |
Overall Width | 98 in |
Overall Depth | 8 in |
Details
Item | Task Light Frame |
Finish | Powder Coated |
Assembly | Unassembled |
Material | Steel |
Color | Blue |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
For Use With | Upright 36 in |
Includes Bulbs | No |
Features | 45 Degrees Adjustable Light Frame |
Lighting Technology | LED |
Compatible with Manufacturer Part Number | AED3096, AED3696, AEF3096, AEF3696, AEN3096, AEN3696, AEW3096, AEW3696, AMD3096, AMD3696, AMF3096, AMF3696, AMN3096, AMN3696, AMW3096, AMW3696, HD3096, HD3696, HF3096, HF3696, HN3096, HN3696, HW3096, HW3696, KD3096, KD3096+LP, KD3696, KD3696+LP, KF3096, KF3096+LP, KF3696, KF3696+LP, KN3096, KN3096+LP, KN3696, KN3696+LP, KW3096, KW3096+LP, KW3696, KW3696+LP, RD3096, RD3696, RE3096, RE3696, RN3096, RN3696, RPB3096, RPB3696, RW3096, RW3696 |
Product Type | Overhead Task Light |
Includes Mounting Hardware | No |
ESD Safe | No |
Compatible with Series | BenchPro |
Frame Material | Steel |
Frame Material Finish | Powder Coated |
Frame Color | Blue |
Description
Task Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Blue, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware No, Lighting Technology LED, Mounting Location Upright, Number of Bulbs Not Applicable, Operating Voltage Not Applicable, Overall Depth 8 in, Overall Width 98 in, Overall Fixed Height 10 in, Power Cord Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3928 replacement light bulb lamp (S3928 SATCO)
- CLORE AUTOMOTIVE $LED COB WORK LIGHT 500LM OUTPUT (JSLNC1541)
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- JANDORF Socket Snap-In Phenolic U-Clip Lamp Socket (C60538)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Black (LFA72)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- STREAMLIGHT KNUCKLEHEAD W/ CLIP ORANGE (SR90657)
- SHAT-R-SHIELD Glass Globe, Coated, 6-3/4 x 3-1/4 In (G1002)
- Benchpro Portable and Task Lighting Accessories