Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 98 W x 8 D x 10 H, Black
Mfr # LFA96
Zoro # G7696035
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 10 in
- Material Steel
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Width 98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # LFA96
- Zoro # G7696035
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Height | 10 in |
Width | 98 in |
Depth | 8 in |
Overall Fixed Height | 10 in |
Overall Width | 98 in |
Overall Depth | 8 in |
Details
Item | Task Light Frame |
Color | Black |
Material | Steel |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Powder Coated |
Assembly | Unassembled |
For Use With | Upright 36 in |
Frame Material Finish | Powder Coated |
Features | 45 Degrees Adjustable Light Frame |
Frame Material | Steel |
Compatible with Series | BenchPro |
ESD Safe | No |
Includes Mounting Hardware | No |
Frame Color | Black |
Includes Bulbs | No |
Product Type | Light Frame |
Lighting Technology | LED |
Compatible with Manufacturer Part Number | AED3096, AED3696, AEF3096, AEF3696, AEN3096, AEN3696, AEW3096, AEW3696, AMD3096, AMD3696, AMF3096, AMF3696, AMN3096, AMN3696, AMW3096, AMW3696, HD3096, HD3696, HF3096, HF3696, HN3096, HN3696, HW3096, HW3696, KD3096, KD3096+LP, KD3696, KD3696+LP, KF3096, KF3096+LP, KF3696, KF3696+LP, KN3096, KN3096+LP, KN3696, KN3696+LP, KW3096, KW3096+LP, KW3696, KW3696+LP, RD3096, RD3696, RE3096, RE3696, RN3096, RN3696, RPB3096, RPB3696, RW3096, RW3696 |
Description
Task Light Frame, Assembly Unassembled, Color Black, For Use With Upright 36 in, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware No, Overall Depth 8 in, Overall Fixed Height 10 in, Overall Width 98 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SH8B2465NU50)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting SGLL 24IN LED Garage Light w/PIR 4000K, 80CRI, 5000 Lumens (SGLL 24 40K 80CRI PIR M4)
- NIGHTSTICK Rechargeable Work Light, LED, 1000 lm (NSR-1514)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Black (LFA72)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- BENCHPRO Task Light Frame, 60 W x 8 D x 6 H, Black (LF60)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- Benchpro Portable and Task Lighting Accessories