Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 72 W x 8 D x 6 H, Gray
Mfr # LF72
Zoro # G7696114
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Width 72 in
- Color Gray
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LF72
- Zoro # G7696114
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Width | 72 in |
Height | 6 in |
Depth | 8 in |
Overall Width | 72 in |
Overall Fixed Height | 6 in |
Overall Depth | 8 in |
Height Adjustability | Adjustable Height |
Description
Task Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Gray, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware No, Lighting Technology LED, Mounting Location Upright, Number of Bulbs Not Applicable, Operating Voltage Not Applicable, Overall Depth 8 in, Overall Width 72 in, Overall Fixed Height 6 in, Power Cord Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal 412-l-tc-p (412-L-TC-P UNIVERSAL)
- ILC Replacement for Philips Pl-s 13w/841/2p replacement light bulb lamp, 2PK (PL-S 13W/841/2P PHILIPS)
- EKENA MILLWORK Berkshire PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P (CMP16BEAGX)
- FEIT ELECTRIC BULB FL CIRC T9 32W12""WW (FC12T9/WW)
- BENCHPRO Task Light Frame, 60 W x 8 D x 6 H, Black (LF60)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- KILLARK Glass Globe, Red (VRGP-100)
- Benchpro Portable and Task Lighting Accessories