Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 72 W x 8 D x 6 H, Blue
Mfr # LF72
Zoro # G7696105
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
- Width 72 in
- Height 6 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LF72
- Zoro # G7696105
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Width | 72 in |
Height | 6 in |
Depth | 8 in |
Overall Width | 72 in |
Height Adjustability | Adjustable Height |
Overall Fixed Height | 6 in |
Overall Depth | 8 in |
Description
Task Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Blue, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware No, Lighting Technology LED, Mounting Location Upright, Number of Bulbs Not Applicable, Operating Voltage Not Applicable, Overall Depth 8 in, Overall Width 72 in, Overall Fixed Height 6 in, Power Cord Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1.4W, 120V, G16 1/2, Base E26, 27K (S9159)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- ILC Replacement for BULBRITE 613102 (613102 BULBRITE)
- FENIX LIGHTING Industrial Headlamps, Black, Al, 3 3/4 in L (HM70R)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- BENCHPRO Task Light Frame, 60 W x 8 D x 6 H, Black (LF60)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Black (LFA72)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- LUMAPRO CFL Electronic Lamp 13W (EL189558PLC3G)
- Benchpro Portable and Task Lighting Accessories