Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 72 W x 8 D x 10 H, Gray
Mfr # LFA72
Zoro # G7695992
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Color Gray
- Width 72 in
- Finish Powder Coated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LFA72
- Zoro # G7695992
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Depth | 8 in |
Width | 72 in |
Height | 10 in |
Overall Fixed Height | 10 in |
Overall Width | 72 in |
Overall Depth | 8 in |
Description
Task Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Gray, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware No, Lighting Technology LED, Mounting Location Upright, Number of Bulbs Not Applicable, Operating Voltage Not Applicable, Overall Depth 8 in, Overall Width 72 in, Overall Fixed Height 10 in, Power Cord Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Bc6 6X6 Post Cap/Base (BC6)
- ILC Replacement for Lights OF America 2630b replacement light bulb lamp (2630B LIGHTS OF AMERICA)
- ILC Replacement for Innovera 38901 replacement light bulb lamp (38901 INNOVERA)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 48 Foot, 24 Bulb, Dimmable, Color Changing (SY-SL5C04)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Black (LFA72)
- BENCHPRO Task Light Frame, 60 W x 8 D x 6 H, Black (LF60)
- KILLARK Glass Globe, Red (VRGP-100)
- Benchpro Portable and Task Lighting Accessories