Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 72 W x 8 D x 10 H, Blue
Mfr # LFA72
Zoro # G7695983
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Height 10 in
- Depth 8 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LFA72
- Zoro # G7695983
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Height | 10 in |
Depth | 8 in |
Width | 72 in |
Overall Fixed Height | 10 in |
Overall Width | 72 in |
Overall Depth | 8 in |
Description
Task Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Blue, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware No, Lighting Technology LED, Mounting Location Upright, Number of Bulbs Not Applicable, Operating Voltage Not Applicable, Overall Depth 8 in, Overall Width 72 in, Overall Fixed Height 10 in, Power Cord Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Cfl Pl 4Pin 26W Cw (BPPLD26E/41)
- COAST CUTLERY COAST 36 Lumens, LED Black Inspection Flashlight (G20)
- DESIGNERS FOUNTAIN Cedar Lane 13in 2-Light Matte Black Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-2B-MB)
- ILC Replacement for Bulbrite H39par20sp/eco replacement light bulb lamp (H39PAR20SP/ECO BULBRITE)
- BENCHPRO Task Light Frame, 60 W x 8 D x 6 H, Black (LF60)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Black (LFA72)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- WALDMANN Tubular Light Mounting Bracket, Long L (SK1021019-00010286)
- Benchpro Portable and Task Lighting Accessories