Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 72 W x 8 D x 10 H, Black
Mfr # LFA72
Zoro # G7696001
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Height 10 in
- Finish Powder Coated
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LFA72
- Zoro # G7696001
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Width | 72 in |
Height | 10 in |
Depth | 8 in |
Overall Depth | 8 in |
Overall Width | 72 in |
Overall Fixed Height | 10 in |
Description
Task Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Black, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware No, Lighting Technology LED, Mounting Location Upright, Number of Bulbs Not Applicable, Operating Voltage Not Applicable, Overall Depth 8 in, Overall Width 72 in, Overall Fixed Height 10 in, Power Cord Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM 5 to 28 Watts, 1 or 2 Lamps, Electronic Ballast (WH1-120-L)
- PHILIPS G25 E26 Medium LED Bulb Soft White 60 Watt Equivalence 2 pk (564906)
- ILC Replacement for Light Bulb / Lamp F6t5/ttl replacement light bulb lamp, 2PK (F6T5/TTL LIGHT BULB / LAMP)
- ILC Replacement for Satco S2231 replacement light bulb lamp (S2231 SATCO)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- WALDMANN Powerful Magnetic Base 3.2", Black, Steel (190058019-00807466)
- WALDMANN Bracket Set, +/-65deg For Mlp.70, PR1 (408001876-00582065)
- Benchpro Portable and Task Lighting Accessories