Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 60 W x 8 D x 6 H, Blue
Mfr # LF60
Zoro # G7696071
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Assembly Unassembled
- Depth 8 in
- Color Blue
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LF60
- Zoro # G7696071
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Height | 6 in |
Depth | 8 in |
Width | 60 in |
Overall Fixed Height | 6 in |
Overall Depth | 8 in |
Overall Width | 60 in |
Height Adjustability | Adjustable Height |
Description
Task Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Blue, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware No, Lighting Technology LED, Mounting Location Upright, Number of Bulbs Not Applicable, Operating Voltage Not Applicable, Overall Depth 8 in, Overall Width 60 in, Overall Fixed Height 6 in, Power Cord Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LED Emergency Unit with Square Heads & Self-Diagnostics, Nicad Battery, 120/277V (CU2SQSD)
- SYLVANIA 24W T5 LED Light Bulb - 2G11 Base - White Finish (S6761)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/WH)
- GE LAMPS GE LIGHTING 20W, MR16 Ceramic Metal Halide HID Light Bulb (CMH20/MR16/830/SP)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Black (LFA72)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- STREAMLIGHT KNUCKLEHEAD W/ CLIP ORANGE (SR90657)
- Benchpro Portable and Task Lighting Accessories