Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 60 W x 8 D x 10 H, Blue
Mfr # LFA60
Zoro # G7695956
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Width 60 in
- Assembly Unassembled
- Finish Powder Coated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LFA60
- Zoro # G7695956
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Width | 60 in |
Depth | 8 in |
Height | 10 in |
Overall Width | 60 in |
Overall Fixed Height | 10 in |
Overall Depth | 8 in |
Description
Task Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Blue, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware No, Lighting Technology LED, Mounting Location Upright, Number of Bulbs Not Applicable, Operating Voltage Not Applicable, Overall Depth 8 in, Overall Width 60 in, Overall Fixed Height 10 in, Power Cord Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Photocell, LED Control, 120 to 277V (DLL127F 1.5 JU)
- ZORO SELECT Lightstick, White, 2 hr., 6 in., PK10 (30RU36)
- SATCO 4 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21249)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 2700K, Frosted (S11550)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- LUMAPRO CFL Electronic Lamp 13W (EL189558PLC3G)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- Benchpro Portable and Task Lighting Accessories