Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 50 W x 8 D x 6 H, Blue
Mfr # LF48
Zoro # G7696044
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Assembly Unassembled
- Finish Powder Coated
- Material Steel
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # LF48
- Zoro # G7696044
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Depth | 8 in |
Height | 6 in |
Width | 50 in |
Height Adjustability | Adjustable Height |
Overall Fixed Height | 6 in |
For Workbench Width | 50 in |
Overall WxD | 50 in x 8 in |
Overall Width | 50 in |
Overall Depth | 8 in |
Description
Task Light Frame, Assembly Unassembled, Color Blue, For Use With Upright 36 in Double Slotted, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware No, Overall Depth 8 in, Overall Fixed Height 6 in, Overall Width 50 in, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 375g30cl/120v/e26sk replacement light bulb lamp (375G30CL/120V/E26SK LIGHT BULB / LAMP)
- PELICAN Flashlight, Battery Alkaline AA, 5 hr (3410MCC)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM840VQLTWHTE)
- JESCO SLEEK LED Adjustable 24" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-24/40-W-SW)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Black (LFA72)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- WALDMANN Clamp, Medical, Use With Halux (ILL00100C-00050472)
- Benchpro Portable and Task Lighting Accessories