Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 50 W x 8 D x 10 H, Black
Mfr # LFA48
Zoro # G7695947
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Depth 8 in
- Width 50 in
- Material Steel
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LFA48
- Zoro # G7695947
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Depth | 8 in |
Width | 50 in |
Height | 10 in |
Overall Width | 50 in |
Overall Fixed Height | 10 in |
Overall Depth | 8 in |
For Workbench Width | 50 in |
Overall WxD | 50 in x 8 in |
Description
Task Light Frame, Assembly Unassembled, Color Black, For Use With Upright 36 in, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware No, Overall Depth 8 in, Overall Fixed Height 10 in, Overall Width 50 in, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Incandescent Silver Incandescent Clamp Light (5AY60)
- ILC Replacement for Eiko Exn-fg-24v replacement light bulb lamp 2 Pack (EXN-FG-24V EIKO)
- ILC Replacement for Eiko 09623 replacement light bulb lamp (09623 EIKO)
- ILC Replacement for Energy Wiser Fcl-30lex replacement light bulb lamp (FCL-30LEX ENERGY WISER)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- Benchpro Portable and Task Lighting Accessories