Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 122W x 8D x 10H, Black
Mfr # LFA120
Zoro # G1991068
product price: $131.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Depth 8 in
- Color Black
- Width 122 in
- Finish Powder Coated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LFA120
- Zoro # G1991068
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Depth | 8 in |
Width | 122 in |
Height | 10 in |
For Workbench Width | 122 in |
Overall Fixed Height | 10 in |
Overall Width | 122 in |
Overall WxD | 122 in x 8 in |
Overall Depth | 8 in |
Description
Task Light Frame, Assembly Unassembled, Color Black, For Use With Upright 36 in, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware No, Overall Depth 8 in, Overall Fixed Height 10 in, Overall Width 122 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grandlite HPS 150w replacement light bulb lamp (HPS 150W GRANDLITE)
- SYLVANIA Sylvania Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40670)
- PROGRESS LIGHTING Botta 1-Light Medium Hanging Lantern, 100 W, Antique Bronze (P5561-20)
- CELEBRATIONS LED C9 FCTD BULBS MLT5PK (11228-71)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- BENCHPRO Task Light Frame, 60 W x 8 D x 6 H, Black (LF60)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Black (LFA72)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- Benchpro Portable and Task Lighting Accessories