Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 122 W x 8 D x 6 H, Gray
Mfr # LF120
Zoro # G1991101
product price: $93.35
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$93.35
Free 30-Day Returns
Key Features
- Width 122 in
- Material Steel
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LF120
- Zoro # G1991101
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Width | 122 in |
Height | 6 in |
Depth | 8 in |
Overall Fixed Height | 6 in |
For Workbench Width | 122 in |
Overall Width | 122 in |
Height Adjustability | Adjustable Height |
Overall Depth | 8 in |
Overall WxD | 122 in x 8 in |
Description
Task Light Frame, Assembly Unassembled, Color Gray, For Use With Upright 36 in Double Slotted, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware No, Overall Depth 8 in, Overall Fixed Height 6 in, Overall Width 122 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 4-Inch 10 W Dim Slim Recessed LED Downlight Color Temp Selection (5226000)
- ILC Replacement For LIGHT BULB LAMP, F36T12CWHOSH (F36T12/CW/HO/SH)
- BOSTITCH Bluetooth Speaker LED Desk Lamp (VLED1817WHITE-BOS)
- DUAL-LITE 1740 W, 500 lm Linear Fluorescent Emergency Ballast (UFO-RP1)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- SHAT-R-SHIELD Glass Globe, Coated, 6-3/4 x 3-1/4 In (G1002)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- Benchpro Portable and Task Lighting Accessories