Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 122 W x 8 D x 10 H, Blue
Mfr # LFA120
Zoro # G1990970
product price: $131.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Finish Powder Coated
- Width 122 in
- Color Blue
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LFA120
- Zoro # G1990970
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Width | 122 in |
Depth | 8 in |
Height | 10 in |
For Workbench Width | 122 in |
Overall Depth | 8 in |
Overall WxD | 122 in x 8 in |
Overall Fixed Height | 10 in |
Overall Width | 122 in |
Description
Task Light Frame, Assembly Unassembled, Color Blue, For Use With Upright 36 in, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware No, Overall Depth 8 in, Overall Fixed Height 10 in, Overall Width 122 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Howard 150t3q/cl replacement light bulb lamp (150T3Q/CL HOWARD)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/930CA/2)
- ASD LIGHTING Floodlight, LED, SMD, 20W, 5000K (ASD-SFL2050)
- BENCHPRO Task Light Frame, 60 W x 8 D x 6 H, Black (LF60)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Black (LFA72)
- KILLARK Glass Globe, Tempered Amber (VAMGP-100)
- Benchpro Portable and Task Lighting Accessories