Shop All Workbench Accessories
Benchpro
Roll Holder, 98 W x 4 D x 4 in. H, Gray
Mfr # R96
Zoro # G7695755
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 98 in
- Material Steel
- Depth 4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # R96
- Zoro # G7695755
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 98 in |
Depth | 4 in |
Overall WxD | 98 in x 4 in |
Height Adjustability | Adjustable Height |
Overall Height | 4 in |
Overall Depth | 4 in |
For Work Station Width | 96 in |
Overall Width | 98 in |
Details
Item | Roll Holder |
Material | Steel |
Color | Gray |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Includes | (2) Double End Brackets, Painted 1 in Tube with Holes for Pins |
Assembly | Unassembled |
Accessory Type | Roll Holder |
Overall Load Capacity | 50 lb |
Includes Mounting Hardware | Yes |
Features | Anti-Slide Lock Pins for Heavy Load |
Compatible with Manufacturer Part Number | AED3096, AED3696, AEF3096, AEF3696, AEN3096, AEN3696, AEW3096, AEW3696, AMD3096, AMD3696, AMF3096, AMF3696, AMN3096, AMN3696, AMW3096, AMW3696, HD3096, HD3696, HF3096, HF3696, HN3096, HN3696, HW3096, HW3696, KD3096, KD3096+LP, KD3696, KD3696+LP, KF3096, KF3096+LP, KF3696, KF3696+LP, KN3096, KN3096+LP, KN3696, KN3696+LP, KW3096, KW3096+LP, KW3696, KW3696+LP, RD3096, RD3696, RE3096, RE3696, RN3096, RN3696, RPB3096, RPB3696, RW3096, RW3696 |
Compatible with Series | BenchPro |
Description
Roll Holder, Assembly Unassembled, Color Gray, Includes (2) Double End Brackets, Painted 1 in Tube with Holes for Pins, Includes Mounting Hardware Yes, Overall Depth 4 in, Overall Load Capacity 50 lb, Overall Width 98 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- PLANO Storage Box with 1 compartments, Plastic, 2-1/8" H x 4.675 in W (144900)
- SANDUSKY LEE Wire Shelving Unit, 10"D x 18"W x 18"H, 3 Shelves, Chrome (WS181018-C)
- TRESTON Tool Hook, 3inHx2inWx24-31/32inD, 44 lb. (839086-51)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Blue (D6S)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue (B48)
- SSI SCHAEFER Stacker Bins 23X15X12 Yellow (FB231512.YL1)
- Benchpro Workbench Components