Shop All Workbench Accessories
Benchpro
Roll Holder, 72 W x 4 D x 4 in. H, Gray
Mfr # R72
Zoro # G7695721
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 4 in
- Height 4 in
- Material Steel
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # R72
- Zoro # G7695721
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 4 in |
Height | 4 in |
Overall Depth | 4 in |
Overall Height | 4 in |
Height Adjustability | Adjustable Height |
Overall Width | 72 in |
For Work Station Width | 72 in |
Details
Item | Roll Holder |
Material | Steel |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Powder Coated |
Color | Gray |
Assembly | Unassembled |
Includes | (2) Double End Brackets, Painted 1 in Tube with Holes for Pins |
Features | Anti-Slide Lock Pins for Heavy Load |
Overall Load Capacity | 50 lb |
Compatible with Manufacturer Part Number | AED3072, AED3672, AEF3072, AEF3672, AEN3072, AEN3672, AEW3072, AEW3672, AMD3072, AMD3672, AMF3072, AMF3672, AMN3072, AMN3672, AMW3072, AMW3672, DDC-6, DFC-6, DPBC-6, DWC-6, HD3072, HD3672, HF3072, HF3672, HN3072, HN3672, HW3072, HW3672, KD3072, KD3072+LP, KD3672, KD3672+LP, KDC-6, KF3072, KF3072+LP, KF3672, KF3672+LP, KFC-6, KN3072, KN3072+LP, KN3672, KN3672+LP, KPBC-6, KW3072, KW3072+LP, KW3672, KW3672+LP, KWC-6, RD3072, RD3672, RDC-4, RE3072, RE3672, RFC-4, RN3072, RN3672, RPB3072, RPB3672, RPBC-4, RW3072, RW3672, RWC-4 |
Includes Mounting Hardware | Yes |
Compatible with Series | BenchPro |
Compatible Grainger Part Number | 12V439, 12V443, 12V448, 12V452, 12V457, 12V461, 12V466, 12V470, 12V475, 12V479, 12V484, 12V488, 12V493, 12V497, 12V503, 12V507, 12V512, 12V516, 12V521, 12V525, 12V530, 12V534, 12V539, 12V543, 13E248, 13E251, 13E255, 13E258, 13E262, 13E265, 13E269, 13E272, 13E276, 13E279, 13E283, 13E286, 13E290, 13E293, 13E297, 13E301, 13E305, 13E309, 13E314, 13E318, 13E323, 13E327, 13E332, 13E336, 16Y075, 16Y078, 16Y083, 16Y086, 16Y091, 16Y094, 16Y099, 16Y103, 16Y108, 16Y111, 800WH1, 800WH3, 800WH5, 800WH7, 800WH9, 800WJ1, 800WJ3, 800WJ5, 800WJ7, 800WJ9, 800WK1, 800WK3 |
Description
Roll Holder, Color Gray, Includes Mounting Hardware Yes, Material Steel, Overall Depth 4 in, Overall Width 72 in, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2436-3-95)
- PARTNERS BRAND Industrial Pallet, 48" L, 32" W, 5 1/2" H (CPP210)
- 80/20 Joining Plate 6 Hole 15 S (4366)
- VESTIL 2 Gal Open Head Pail with Steel Handle, White (PAIL-2-PWS)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Upright (UP48GRAY)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- BENCHPRO CPU Holder, 17 W x 17 D x 17 in. H, Blue (CH)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 12 in. H, Blue (D12FS)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Gray (D2S)
- GLOBAL INDUSTRIAL Steel Upper Shelf W/ 3 Duplex Outlets, 72inW x 12inD, Blue (249296CBL)
- Benchpro Workbench Components