Shop All Workbench Accessories
Benchpro
Roll Holder, 60 W x 4 D x 4 in. H, Blue
Mfr # R60
Zoro # G7695685
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 4 in
- Height 4 in
- Material Steel
- Includes (2) Double End Brackets, Painted 1 in Tube with Holes for Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # R60
- Zoro # G7695685
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Width | 60 in |
Depth | 4 in |
Height | 4 in |
Overall Depth | 4 in |
Height Adjustability | Adjustable Height |
Overall WxD | 60 in x 4 in |
For Work Station Width | 60 in |
Overall Height | 4 in |
Overall Width | 60 in |
Details
Item | Roll Holder |
Material | Steel |
Includes | (2) Double End Brackets, Painted 1 in Tube with Holes for Pins |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Assembly | Unassembled |
Finish | Powder Coated |
Color | Blue |
Accessory Type | Roll Holder |
Compatible with Series | BenchPro |
Features | Anti-Slide Lock Pins for Heavy Load |
Compatible with Manufacturer Part Number | AED3060, AED3660, AEF3060, AEF3660, AEN3060, AEN3660, AEW3060, AEW3660, AMD3060, AMD3660, AMF3060, AMF3660, AMN3060, AMN3660, AMW3060, AMW3660, DDC-5, DFC-5, DPBC-5, DWC-5, HD3060, HD3660, HF3060, HF3660, HN3060, HN3660, HW3060, HW3660, KD3060, KD3060+LP, KD3660, KD3660+LP, KDC-5, KF3060, KF3060+LP, KF3660, KF3660+LP, KFC-5, KN3060, KN3060+LP, KN3660, KN3660+LP, KPBC-5, KW3060, KW3060+LP, KW3660, KW3660+LP, KWC-5, RD2460, RD3060, RDC-3, RE2460, RE3060, RFC-3, RN2460, RN3060, RPB2460, RPB3060, RPBC-3, RW2460, RW3060, RWC-3 |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 50 lb |
Compatible Grainger Part Number | 12V438, 12V442, 12V447, 12V451, 12V456, 12V460, 12V465, 12V469, 12V474, 12V478, 12V483, 12V487, 12V492, 12V496, 12V502, 12V506, 12V511, 12V515, 12V520, 12V524, 12V529, 12V533, 12V538, 12V542, 13E247, 13E250, 13E254, 13E257, 13E261, 13E264, 13E268, 13E271, 13E275, 13E278, 13E282, 13E285, 13E289, 13E292, 13E296, 13E299, 13E304, 13E308, 13E313, 13E317, 13E322, 13E326, 13E331, 13E335, 16Y073, 16Y074, 16Y081, 16Y082, 16Y089, 16Y090, 16Y097, 16Y098, 16Y106, 16Y107, 800WH0, 800WH2, 800WH4, 800WH6, 800WH8, 800WJ0, 800WJ2, 800WJ4, 800WJ6, 800WJ8, 800WK0, 800WK2 |
Description
Roll Holder, Color Blue, Includes Mounting Hardware Yes, Material Steel, Overall Depth 4 in, Overall Width 60 in, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINEB123)
- ZORO SELECT Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HFY2)
- VESTIL Galvanized Steel Drum Cover With Handle (DC-245-H)
- FLAMBEAU Storage Box with 1 compartments, Plastic, 1 1/16 in H x 2-3/4 in W (2020-2)
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue (B48)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Blue (D6S)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- Benchpro Workbench Components