Shop All Workbench Accessories
Benchpro
Roll Holder, 50 W x 4 D x 4 in. H, Blue
Mfr # R48
Zoro # G7695651
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 50 in
- Depth 4 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # R48
- Zoro # G7695651
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 50 in |
Depth | 4 in |
Overall Height | 4 in |
Overall Depth | 4 in |
For Work Station Width | 48 in |
Overall WxD | 50 in x 4 in |
Height Adjustability | Adjustable Height |
Overall Width | 50 in |
Details
Item | Roll Holder |
Material | Steel |
Color | Blue |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Assembly | Unassembled |
Finish | Powder Coated |
Includes | (2) Double End Brackets, Painted 1 in Tube with Holes for Pins |
Accessory Type | Roll Holder |
Features | Anti-Slide Lock Pins for Heavy Load |
Compatible with Manufacturer Part Number | AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP |
Compatible with Series | BenchPro |
Overall Load Capacity | 50 lb |
Includes Mounting Hardware | Yes |
Description
Roll Holder, Assembly Unassembled, Color Blue, Includes (2) Double End Brackets, Painted 1 in Tube with Holes for Pins, Includes Mounting Hardware Yes, Overall Depth 4 in, Overall Load Capacity 50 lb, Overall Width 50 in, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (1436BC)
- ALATERRE FURNITURE Pomona 36"H Metal and Solid Wood Wall Shelf (AMBA5520)
- ZORO SELECT Workbench Top, Steel, 72x30 in., Straight (800XG3)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue (B48)
- BENCHPRO Pegboard Backwall, 60W x 2D x 14H, Black (PB60)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- BENCHPRO Upright (UP48GRAY)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- Benchpro Workbench Components