Shop All Workbench Accessories
Benchpro
Roll Holder, 50 W x 4 D x 4 in. H, Black
Mfr # R48
Zoro # G7695676
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 50 in
- Depth 4 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # R48
- Zoro # G7695676
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 50 in |
Depth | 4 in |
Overall Depth | 4 in |
Height Adjustability | Adjustable Height |
Overall Width | 50 in |
For Work Station Width | 48 in |
Overall WxD | 50 in x 4 in |
Overall Height | 4 in |
Details
Item | Roll Holder |
Material | Steel |
Color | Black |
Assembly | Unassembled |
Finish | Powder Coated |
Includes | (2) Double End Brackets, Painted 1 in Tube with Holes for Pins |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Accessory Type | Roll Holder |
Features | Anti-Slide Lock Pins for Heavy Load |
Compatible with Series | BenchPro |
Compatible with Manufacturer Part Number | AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP |
Overall Load Capacity | 50 lb |
Includes Mounting Hardware | Yes |
Description
Roll Holder, Assembly Unassembled, Color Black, Includes (2) Double End Brackets, Painted 1 in Tube with Holes for Pins, Includes Mounting Hardware Yes, Overall Depth 4 in, Overall Load Capacity 50 lb, Overall Width 50 in, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (THP15N-2H)
- AZAR DISPLAYS 6" x 6" Deluxe Clear Acrylic Cylinder, PK4 (556336)
- 80/20 Drop In T-Stud M6 X 25 (13136)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 144 in W, 2 1/2 in D, Orange (IBN55144)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 12 in. H, Blue (D12FS)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Gray (D2S)
- BENCHPRO Roll Holder, 72 W x 4 D x 4 in. H, Blue (R72)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Tool Balancer, 72 W x 8 D x 6 in. H, Blue (TB72)
- Benchpro Workbench Components