Shop All Packing Tables
Benchpro
Premium Packaging Bench Set, 72inWx30inD
Mfr # RPACK3072
Zoro # G2209518
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,306.99
Free 30-Day Returns
Key Features
- Top Material White Laminate
- Height 30 in to 36 in
- Width 72 in
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # RPACK3072
- Zoro # G2209518
- Country of Origin Mexico
- Category Packing Tables
Dimensions
Height | 30 in to 36 in |
Width | 72 in |
Depth | 30 in |
Overall LxWxH | 30 in x 72 in x 86 in |
Overall Length | 30 in |
Adjustable Height | Yes |
Minimum Tabletop Height | 30 in |
Maximum Tabletop Height | 36 in |
Height Increments | 2 in |
Overall Height | 86 in |
Overall Width | 72 in |
Details
Top Material | White Laminate |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Material | Steel |
Legs | Adjust in 2 in Increments with Max. of 6 in |
Color | Gray |
Item | Packing Table |
Includes | (1) 12 in Depth Steel Dividers (Pack of 4), (1) 30 in x 72 in Standard Laminate Work Table, (1) Back-Mounted 8-Outlet Power Strip, (1) Bin Rail, (1) Lower Bin Shelf, (1) Roll Holder, (1) Standard Laminate Upright Shelf, (1) Surface-Mounted Uprights (Pair) |
Tabletop Material | Laminate |
Tabletop Finish | HPP Laminate Coating |
Weight Capacity | 1,200 lb |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
Packing Table, Tabletop Material Laminate, Overall LxWxH 30 in x 72 in x 86 in, Weight Capacity 1,200 lb, Adjustable Height Yes, Frame Material Steel, Color Gray, Height Increments 2 in, Frame Finish Powder Coated, Tabletop Finish HPP Laminate Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BTVP)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D715)
- UNIVERSAL Paper Clips, Small (No. 1), Silver, 100PK (A7072210A)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- BENCHPRO Hvy-Duty Packaging Bench Set, 72inWx36inD (PACK3672)
- BENCHPRO Premium Packaging Bench Set, 72inWx36inD (RPACK3672)
- BENCHPRO Premium Packaging Bench Set, 60inWx30inD (RPACK3060)
- PRO-LINE Complete Pack Bench, 72 x 30 In, Laminate (CPB7230P)
- PRO-LINE Complete Pack Bench, 72 x 30 In, Maple (CPB7230M)
- PRO-LINE Packing Table, Solid Maple, 72 in. D (IWBPB7230M)
- PRO-LINE Packing Table, Solid Maple, 60 in. D (IWBPB6030M)
- Benchpro Mail Supplies